Zoro Homepage

Aluminum Cubicle Extender, 2.60 Wide X 3.00 Tall Each

  • Mfr # FABPP0008037

  • Zoro # G400935787


product price: $36.19
/ea

Key Features

Height
2
Width
2
Weight
1
Length
2
Specific Gravity (73 Deg: g/cm3)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FABPP0008037
Zoro #
G400935787
UPC #
-
Country of Origin
Multiple

Dimensions

Height
2
Width
2
Length
2

Details

Weight
1
Specific Gravity (73 Deg: g/cm3)
2

Description

Our Aluminum Cubicle Extender Clamping Mount allows you to make your existing cubical walls up to 24" Taller with for added safety and privacy. These useful clamps can be easily attached to acrylic panels, and the tops of cubicles. As we transition back to the office, a top priority for businesses is to provide social distancing barriers and furniture solutions that make their staff feel safe and comfortable coming back to work. Our Aluminum Cubicle Extender mounts offer furniture grade quality and maximum office employee protection from the spread of airborne virus droplets. These mounts allow you to attach acrylic or polycarbonate panels to add height to your existing cubicle walls. Using only a screwdriver, you can install our aluminum clamps and barriers in minutes Order Clamps using the Fabricated Parts Calculator Order Plexiglass Divider Panels using Full Sheets Calculator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.