Bevaline Vht Tube, 0.375 ID X .500 OD X 100 FT ( Each)

  • Mfr # TBEVVHT.375X.500X100FT

  • Zoro # G700931168


product price:  $952.99
/ea
Free Shipping & Returns

Key Features

Length
12
Width
12
Weight
5
Height
8
Material
Beverage Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBEVVHT.375X.500X100FT
Zoro #
G700931168
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
12
Height
8

Details

Weight
5
Material
Beverage Tube
Specific Gravity (73 Deg: g/cm3)
1.2

Description

Bev-A-Line IV & V HT® - Clear and Flexible High Purity Process Tubing is lightweight, high clarity, and transparent. It provides higher-pressure and vacuum capabilities than other products on the market. Bev-A-Line IV & V HT is coextruded to combine the benefits of two tubes in one seamless product. Bev-A-Line meets FDA, USDA, National Formulary and USP standards for food, beverage, pharmaceutical, laboratory and medical device usage. XX is Black (it has a Hytrel liner). IV is Natural Clear Flexible coextruded tubing VHT is Natural (similar to IV but designed to compete with Tygon Vendflow E 70 V CE.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.