Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Black 30% Glass-Filled Cast Nylon Sheet, 1.500 X 24.000 X 48.000 ( Eac
- Mfr # SNYLGL30BK1.500X24.000X48.0CST
- Zoro # G400913655
product price:Â
$
2,657.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Nylon
Weight
77
Width
24
Height
1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNYLGL30BK1.500X24.000X48.0CST
- Zoro #
- G400913655
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Black
- Material
- Nylon
- Weight
- 77
- Dielectric Strength (volts/mil)
- 406
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 10.6
- Tensile Strength (psi @ 73 Deg;)
- 28300
- Specific Gravity (73 Deg: g/cm3)
- 1.17
- Heat Deflection Temp. (264 psi) Deg:F
- 311
- UL94 Flammability Rating Method: UL 94
- H-B
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 1.18
- Max. Recommended Use Temp (Deg:F)
- 230
- Flexural Strength (psi @ 73 Deg: F)
- 16000
- Tensile Elongation at Break (% @ 73 Deg: F)
- 10
Dimensions
- Width
- 24
- Height
- 1.5
- Length
- 48
Description
30% Glass-Filled Nylon Rods & Plates - For applications requiring higher compressive strength and rigidity than standard unfilled Nylon. Nylon is significantly strengthened by the addition of glass-fibers. The added glass provides stability & rigidity, but reduces the non-lubricated wear properties. 30% glass filled nylon has 200% better strength than general purpose nylon but it is highly abrasive and will abraid or gall mating surfaces. Offering improved tensile, compressive and flexural properties over unfilled Nylon, 30% Glass-Filled Nylon provides increased load bearing characteristics and is the choice in applications where added stiffness, rigidity and dimensional stability are required.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.