Zoro Homepage

Black 9 L, 9 W

  • Mfr # RLDPEBK.125X48.000WRS-25LB

  • Zoro # G600909151


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
9
Width
9
Height
9
Weight
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLDPEBK.125X48.000WRS-25LB
Zoro #
G600909151
UPC #
-
Country of Origin
Multiple

Dimensions

Length
9
Width
9
Height
9

Details

Color
Black
Weight
27
Specific Gravity (73 Deg: g/cm3)
1

Description

Low Density Polyethylene (LDPE) Welding Rods Polyethylene is impact resistant, abrasion resistant, is machinable and has low water absorption. Proven applications for PE are bins and liners, tanks, laboratory vessels, cutting boards and slides. Polyethylene is an easy thermoplastic to weld. Standard Sizes, Weights & Colors: 1/8" Dia Round, Natural 200 ft/lb 5/32" Dia Round, Natural 130 ft/lb 3/16" Dia Round Natural 90 ft/lb 1/8" Dia Round, Black, 200 ft/lb 5/32" Dia Round, Black 130 ft/lb 3/16" Dia Round Black 90 ft/lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.