Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black ABS 12 L, 3.5 W

  • Mfr # RABSBK3.500

  • Zoro # G100908852


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Material
ABS
Color
Black
Length
12
Width
3.5
Weight
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RABSBK3.500
Zoro #
G100908852
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
3.5
Height
3.5

Details

Material
ABS
Color
Black
Weight
5
FDA Compliant
Yes
USDA Compliant
Yes
Tensile Elongation at Break (% @ 73 Deg: F)
20
Tensile Strength (psi @ 73 Deg;)
4300
Max. Recommended Use Temp (Deg:F)
194
3A Dairy Compliant
Yes
Flexural Strength (psi @ 73 Deg: F)
9200
Specific Gravity (73 Deg: g/cm3)
1.05
Dielectric Strength (volts/mil)
16000
CoLT Expansion (x 10-5 in./in./Deg:F)
5.3

Description

ABS Sheets & Rods - Machine Grade ABS Sheets & Rods. ABS has perhaps the best balance of properties when cost is a factor. It has good chemical & stress-resistance, as well as, a combination of toughness with rigidity & creep resistance. Machine Grade ABS is easily machined via standard machining techniques including; turning, drilling, milling, and sawing. For heat-bending and thermoformed parts, use ABS Forming Grade. Engineering Grade ABS is available in Rods & Sheets to customer specifications: ABS Rods are produced up to 6" diameter in standard 8 foot lengths (Prices Listed Per Foot). ABS Sheets / Plates are available in two types - Compression-Molded or Extruded: Compression Molded Sheets are available up to 4" thick in 48" x 96" Standard Thickness Tolerance of Compression-Molded Sheets is +/-10%. - PLUS ONLY Compression-Molded Sheets are available upon request at an additional cost. Extruded Sheets are produced up to 24" x 48", and are sold upon special request only. - Note: Extruded Sheets have a better thickness tolerance than molded sheets. (also more expensive)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.