
Black ABS GP Resin, 3 Izod - Gen Purpose - 1000LB Each
Mfr # RESINABSBKGP3IZOD-1000LB
Zoro # G200944965
product price: $2,695.99
/eaKey Features
Material
ABS
Weight
1050
Length
73.28
Color
Black
Height
19
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RESINABSBKGP3IZOD-1000LB
Zoro #
G200944965
UPC #
-
Country of Origin
Multiple
Dimensions
Length
73.28
Height
19
Width
19
Details
Material
ABS
Weight
1050
Color
Black
Specific Gravity (73 Deg: g/cm3)
1.05
Description
ABS plastic resin commonly used for injection molding applications. ABS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.