Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black ABS GP Resin, 4 Izod - Gen Purpose - 1000 LB Each

  • Mfr # RESINABSBKGP4IZOD-1000LB

  • Zoro # G200944996


product price: $2,995.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.

Key Features

Material
ABS
Weight
1050
Length
73.28
Color
Black
Width
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RESINABSBKGP4IZOD-1000LB
Zoro #
G200944996
UPC #
-
Country of Origin
Multiple

Dimensions

Length
73.28
Width
19
Height
19

Details

Material
ABS
Weight
1050
Color
Black
Specific Gravity (73 Deg: g/cm3)
1.05

Description

ABS plastic resin commonly used for injection molding applications. ABS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.