Black ABS Sheet Hair-Cell 1 Side, 0.118 X 48.000 X 96.000 Each

  • Mfr # SABSBK.125X48.000X96.000HC1

  • Zoro # G100908203


product price:  $108.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Color
Black
Material
ABS Sheet
Weight
22
Height
0.118
Length
96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SABSBK.125X48.000X96.000HC1
Zoro #
G100908203
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.118
Length
96
Width
48

Details

Color
Black
Material
ABS Sheet
Weight
22
Heat Deflection Temp. (264 psi) Deg:F
198
UL94 Flammability Rating Method: UL 94
H-B
Specific Gravity (73 Deg: g/cm3)
1.04
Tensile Strength (psi @ 73 Deg;)
6000

Description

ABS Sheet (General Purpose ABS Plastic Sheets) - Thermoforming Grade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.