Black ABS Sheet Hair-Cell 1 Side, 0.375 X 48.000 X 96.000 ( Each)
- Mfr # SABSBK.375X48.000X96.000HC1
- Zoro # G400908729
product price:Â
$
305.99
/ea
Key Features
Color
Black
Material
ABS Sheet
Width
48
Weight
68
Length
96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SABSBK.375X48.000X96.000HC1
- Zoro #
- G400908729
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 48
- Length
- 96
- Height
- 0.375
Details
- Color
- Black
- Material
- ABS Sheet
- Weight
- 68
- UL94 Flammability Rating Method: UL 94
- H-B
- Tensile Strength (psi @ 73 Deg;)
- 6000
- Specific Gravity (73 Deg: g/cm3)
- 1.04
- Heat Deflection Temp. (264 psi) Deg:F
- 198
Description
ABS Sheet (General Purpose ABS Plastic Sheets) - Thermoforming Grade
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.