Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Black ABS Sheet - Machine Grade - Molded, 1.250 Thick, 12 X 24
- Mfr # SABSMGBK1.250MOLD-12X24
- Zoro # G000909515
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
12
Height
1.25
Weight
229
Length
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SABSMGBK1.250MOLD-12X24
- Zoro #
- G000909515
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 12
- Height
- 1.25
- Length
- 24
Details
- Color
- Black
- Weight
- 229
- Material
- ABS
- Specific Gravity (73 Deg: g/cm3)
- 1.05
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 5.3
- Max. Recommended Use Temp (Deg:F)
- 194
- Tensile Strength (psi @ 73 Deg;)
- 4300
- Flexural Strength (psi @ 73 Deg: F)
- 9200
- 3A Dairy Compliant
- Yes
- Dielectric Strength (volts/mil)
- 16000
- USDA Compliant
- Yes
- FDA Compliant
- Yes
- Tensile Elongation at Break (% @ 73 Deg: F)
- 20
Description
ABS Sheets & Rods - Machine Grade ABS Sheets & Rods. ABS has perhaps the best balance of properties when cost is a factor. It has good chemical & stress-resistance, as well as, a combination of toughness with rigidity & creep resistance. Machine Grade ABS is easily machined via standard machining techniques including; turning, drilling, milling, and sawing. For heat-bending and thermoformed parts, use ABS Forming Grade. Engineering Grade ABS is available in Rods & Sheets to customer specifications: ABS Rods are produced up to 6" diameter in standard 8 foot lengths (Prices Listed Per Foot). ABS Sheets / Plates are available in two types - Compression-Molded or Extruded: Compression Molded Sheets are available up to 4" thick in 48" x 96" Standard Thickness Tolerance of Compression-Molded Sheets is +/-10%. - PLUS ONLY Compression-Molded Sheets are available upon request at an additional cost. Extruded Sheets are produced up to 24" x 48", and are sold upon special request only. - Note: Extruded Sheets have a better thickness tolerance than molded sheets. (also more expensive)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.