
Black Acetal Rectangular Bar, 0.500 X 1.250 X 48.000 Each
Mfr # SACEBK.500X1.250X48.000C
Zoro # G100914648
product price: $47.15
/eaKey Features
Material
Acetal
Color
Black
Length
3
Width
3
Weight
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SACEBK.500X1.250X48.000C
Zoro #
G100914648
UPC #
-
Country of Origin
Multiple
Dimensions
Length
3
Width
3
Height
3
Details
Material
Acetal
Color
Black
Weight
2
Specific Gravity (73 Deg: g/cm3)
1.5
Description
Acetal Rectangular Bar Stock provides high strength and stiffness coupled with enhanced dimensional stability and ease of machining. Acetal is characterized by a low coefficient of friction and good wear properties especially in wet environments. Because of its high strength, modulus, and resistance to impact and fatigue, Acetal is used as a weight-saving metal replacement. Acetal copolymer overcomes the common problem of centerline porosity in large shapes of Acetal Homopolymer (aka Delrin)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.