Zoro Homepage

Black Acetal Rectangular Bar, 0.500 X 1.750 X 48.000 Each

  • Mfr # SACEBK.500X1.750X48.000C

  • Zoro # G900914664


product price: $50.39
/ea

Key Features

Material
Acetal
Color
Black
Length
4
Width
4
Height
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SACEBK.500X1.750X48.000C
Zoro #
G900914664
UPC #
-
Country of Origin
Multiple

Dimensions

Length
4
Width
4
Height
4

Details

Material
Acetal
Color
Black
Weight
2
Specific Gravity (73 Deg: g/cm3)
1.5

Description

Acetal Rectangular Bar Stock provides high strength and stiffness coupled with enhanced dimensional stability and ease of machining. Acetal is characterized by a low coefficient of friction and good wear properties especially in wet environments. Because of its high strength, modulus, and resistance to impact and fatigue, Acetal is used as a weight-saving metal replacement. Acetal copolymer overcomes the common problem of centerline porosity in large shapes of Acetal Homopolymer (aka Delrin)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.