Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Black Acetal Sheet, 0.500 X 24.000 X 48.000 ( Each)
- Mfr # SACEBK.500X24.000X48.000C
- Zoro # G800908879
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Acetal
Weight
31
Height
0.5
Length
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SACEBK.500X24.000X48.000C
- Zoro #
- G800908879
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Black
- Material
- Acetal
- Weight
- 31
- USDA Compliant
- Yes
- UL94 Flammability Rating Method: UL 94
- H-B
- Specific Gravity (73 Deg: g/cm3)
- 1.41
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 5.4
- NSF Compliant
- Yes
- Flexural Strength (psi @ 73 Deg: F)
- 12000
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 1.6
- 3A Dairy Compliant
- Yes
- Tensile Elongation at Break (% @ 73 Deg: F)
- 30
- Max. Recommended Use Temp (Deg:F)
- 180
- FDA Compliant
- Yes
- Tensile Strength (psi @ 73 Deg;)
- 9500
- Dielectric Strength (volts/mil)
- 420
Dimensions
- Height
- 0.5
- Length
- 48
- Width
- 24
Description
Acetal Sheets and Acetal Rods made acetal copolymer plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.