Black Acetal Sheet, 1.000 Thick, 48 X 96
- Mfr # SACEBK1.000C-48X96
- Zoro # G900906676
product price:Â
$
2,629.99
/ea
Key Features
Color
Black
Material
Acetal
Height
1
Width
48
Length
96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SACEBK1.000C-48X96
- Zoro #
- G900906676
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Black
- Material
- Acetal
- Weight
- 246
- Max. Recommended Use Temp (Deg:F)
- 180
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 5.4
- Flexural Strength (psi @ 73 Deg: F)
- 12000
- USDA Compliant
- Yes
- Tensile Strength (psi @ 73 Deg;)
- 9500
- Dielectric Strength (volts/mil)
- 420
- Tensile Elongation at Break (% @ 73 Deg: F)
- 30
- FDA Compliant
- Yes
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 1.6
- 3A Dairy Compliant
- Yes
- UL94 Flammability Rating Method: UL 94
- H-B
- NSF Compliant
- Yes
- Specific Gravity (73 Deg: g/cm3)
- 1.41
Dimensions
- Height
- 1
- Width
- 48
- Length
- 96
Description
Acetal Sheets and Acetal Rods made acetal copolymer plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.