Black Acetal Sheet, 2.000 Thick, 48 X 120
- Mfr # SACEBK2.000C-48X120
- Zoro # G100907107
product price:Â
$
5,999.99
/ea
Key Features
Color
Black
Weight
492
Height
2
Width
48
Material
Acetal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SACEBK2.000C-48X120
- Zoro #
- G100907107
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 2
- Width
- 48
- Length
- 120
Details
- Color
- Black
- Weight
- 492
- Material
- Acetal
- Flexural Strength (psi @ 73 Deg: F)
- 12000
- USDA Compliant
- Yes
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 5.4
- Tensile Elongation at Break (% @ 73 Deg: F)
- 30
- Tensile Strength (psi @ 73 Deg;)
- 9500
- Specific Gravity (73 Deg: g/cm3)
- 1.41
- FDA Compliant
- Yes
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 1.6
- Dielectric Strength (volts/mil)
- 420
- Max. Recommended Use Temp (Deg:F)
- 180
- 3A Dairy Compliant
- Yes
- UL94 Flammability Rating Method: UL 94
- H-B
- NSF Compliant
- Yes
Description
Acetal Sheets and Acetal Rods made acetal copolymer plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.