Black Acetal Sheet, 2.000 Thick, 48 X 96
- Mfr # SACEBK2.000C-48X96
- Zoro # G400907159
product price:Â
$
4,800.99
/ea
Key Features
Color
Black
Height
2
Length
96
Width
48
Material
Acetal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SACEBK2.000C-48X96
- Zoro #
- G400907159
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Black
- Material
- Acetal
- Weight
- 492
- UL94 Flammability Rating Method: UL 94
- H-B
- FDA Compliant
- Yes
- NSF Compliant
- Yes
- Dielectric Strength (volts/mil)
- 420
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 5.4
- Tensile Elongation at Break (% @ 73 Deg: F)
- 30
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 1.6
- Tensile Strength (psi @ 73 Deg;)
- 9500
- Flexural Strength (psi @ 73 Deg: F)
- 12000
- 3A Dairy Compliant
- Yes
- USDA Compliant
- Yes
- Specific Gravity (73 Deg: g/cm3)
- 1.41
- Max. Recommended Use Temp (Deg:F)
- 180
Dimensions
- Height
- 2
- Length
- 96
- Width
- 48
Description
Acetal Sheets and Acetal Rods made acetal copolymer plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.