Zoro Homepage

Black Acetal Sheet, 2.500 Thick, 48 X 120

  • Mfr # SACEBK2.500C-48X120

  • Zoro # G900907123


product price: $6,215.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Color
Black
Material
Acetal
Height
2.5
Weight
614
Length
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SACEBK2.500C-48X120
Zoro #
G900907123
UPC #
-
Country of Origin
Multiple

Dimensions

Height
2.5
Length
120
Width
48

Details

Color
Black
Material
Acetal
Weight
614
FDA Compliant
Yes
CoLT Expansion (x 10-5 in./in./Deg:F)
5.4
3A Dairy Compliant
Yes
Tensile Elongation at Break (% @ 73 Deg: F)
30
Specific Gravity (73 Deg: g/cm3)
1.41
Dielectric Strength (volts/mil)
420
USDA Compliant
Yes
Tensile Strength (psi @ 73 Deg;)
9500
NSF Compliant
Yes
Flexural Strength (psi @ 73 Deg: F)
12000
UL94 Flammability Rating Method: UL 94
H-B
Max. Recommended Use Temp (Deg:F)
180
Thermal Conductivity (BTU-in/ft²-hr-°F)
1.6

Description

Acetal Sheets and Acetal Rods made acetal copolymer plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.