Black Anti-Static UHMW Sheet, 0.125 X 48.000 X 120.000 Each

  • Mfr # SUHMWAS.125X48.000X120.000BK

  • Zoro # G700913768


product price:  $273.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Black
Height
0.125
Width
48
Weight
29
Material
Tivar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUHMWAS.125X48.000X120.000BK
Zoro #
G700913768
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.125
Width
48
Length
120

Details

Color
Black
Weight
29
Material
Tivar
Specific Gravity (73 Deg: g/cm3)
1.05

Description

Tivar® 1000 ESd AntiStat UHMW is an ideal material to use when potentially volatile conditions exist, such as those in grain elevators and munitions plants, effectively safeguarding against static discharges. In addition, it resists heat and protects robotics and other products that are sensitive to dust accumulation and electrical charge buildup. With a surface resistivity range of 10 5 to 10 9 (ohms/cm2) TIVAR® AntiStatic handles tough conditions where dust and static electricity can cause problems. Black TIVAR® AntiStatic is available in two standard sheet sizes: 48" x 120" sheets with gauge sizes ranging from 1/16" to 6"; 60" x 120" sheets with gauge sizes ranging from 3/8" to 1". It is also available in rod, board, tube, tape and profiles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.