Shop PROFESSIONAL PLASTICS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Black Anti-Static UHMW Sheet, 0.500 X 48.000 X 120.000 ( Each)
- Mfr # SUHMWAS.500X48.000X120.000BK
- Zoro # G800913712
product price:
$
987.99
/ea
Key Features
Color
Black
Length
120
Width
48
Weight
115
Material
Tivar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUHMWAS.500X48.000X120.000BK
- Zoro #
- G800913712
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Black
- Weight
- 115
- Material
- Tivar
- Specific Gravity (73 Deg: g/cm3)
- 1.05
Dimensions
- Length
- 120
- Width
- 48
- Height
- 0.5
Description
Tivar® 1000 ESd AntiStat UHMW is an ideal material to use when potentially volatile conditions exist, such as those in grain elevators and munitions plants, effectively safeguarding against static discharges. In addition, it resists heat and protects robotics and other products that are sensitive to dust accumulation and electrical charge buildup. With a surface resistivity range of 10 5 to 10 9 (ohms/cm2) TIVAR® AntiStatic handles tough conditions where dust and static electricity can cause problems. Black TIVAR® AntiStatic is available in two standard sheet sizes: 48" x 120" sheets with gauge sizes ranging from 1/16" to 6"; 60" x 120" sheets with gauge sizes ranging from 3/8" to 1". It is also available in rod, board, tube, tape and profiles.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.