Black Arboron Sheet, 0.375 X 48.000 X 96.000 Each

  • Mfr # SARB.375X48.000X96.000BK

  • Zoro # G400913815


product price:  $956.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Material
Arboron
Weight
91
Width
48
Height
0.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SARB.375X48.000X96.000BK
Zoro #
G400913815
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48
Height
0.375
Length
96

Details

Color
Black
Material
Arboron
Weight
91
Max. Recommended Use Temp (Deg:F)
198
Flexural Strength (psi @ 73 Deg: F)
15000
Specific Gravity (73 Deg: g/cm3)
1.39
Tensile Strength (psi @ 73 Deg;)
16000

Description

Arboron® is melamine-faced solid phenolic laminate impregnated with thermosetting resins. It is consolidated under high pressure and temperature into dense, uniform sheets with good electrical and mechanical properties. Arboron® complies with NEMA thickness and flatness standards and is listed by Underwriters Laboratories Inc.® under Card # E96516 (M), dated December 30, 1992. Standard Color: Black Matte Replacement for Benelex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.