Black Arboron Sheet, 0.750 X 48.000 X 96.000 Each
- Mfr # SARB.750X48.000X96.000BK
- Zoro # G500913630
product price:
$
1,268.99
/ea
Key Features
Color
Black
Height
0.75
Material
Arboron
Length
96
Width
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SARB.750X48.000X96.000BK
- Zoro #
- G500913630
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 0.75
- Length
- 96
- Width
- 48
Details
- Color
- Black
- Material
- Arboron
- Weight
- 182
- Tensile Strength (psi @ 73 Deg;)
- 16000
- Max. Recommended Use Temp (Deg:F)
- 198
- Specific Gravity (73 Deg: g/cm3)
- 1.39
- Flexural Strength (psi @ 73 Deg: F)
- 15000
Description
Arboron® is melamine-faced solid phenolic laminate impregnated with thermosetting resins. It is consolidated under high pressure and temperature into dense, uniform sheets with good electrical and mechanical properties. Arboron® complies with NEMA thickness and flatness standards and is listed by Underwriters Laboratories Inc.® under Card # E96516 (M), dated December 30, 1992. Standard Color: Black Matte Replacement for Benelex
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.