
Black Cast Nylon Sheet, 2.000 X 24.000 X 48.000 ( Each)
Mfr # SNYLBK2.000X24.000X48.000CST
Zoro # G900913070
product price: $1,291.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
24
Length
48
Height
2
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNYLBK2.000X24.000X48.000CST
Zoro #
G900913070
UPC #
-
Country of Origin
Multiple
Dimensions
Width
24
Length
48
Height
2
Details
Color
Black
Material
Nylon
Weight
101
Specific Gravity (73 Deg: g/cm3)
1.15
Description
Cast Nylon Sheets, Nylon Rods and Nylon Tubes are available in a wide range of sizes & grades. Their flexibility and performance characteristics have led to Nylons replacing bronze, brass, steel, and aluminum in various mechanical applications. Why ? -Because Cast Nylon offers the following benefits: Approximately 1/8 the weight of bronze 1/7 the weight of cast iron 1/2 the weight of aluminum Highly impact resistant High heat distortion temperature Easy to machine and abrasion resistant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.