Zoro Homepage

Black Delrin 12 L, 2.25 W

  • Mfr # RDELBK2.250

  • Zoro # G800907650


product price: $55.99
/ea

Key Features

Material
Delrin
Color
Black
Length
12
Width
2.25
Weight
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDELBK2.250
Zoro #
G800907650
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
2.25
Height
2.25

Details

Material
Delrin
Color
Black
Weight
3
Dielectric Strength (volts/mil)
450
FDA Compliant
Yes
NSF Compliant
Yes
Tensile Strength (psi @ 73 Deg;)
11000
Flexural Strength (psi @ 73 Deg: F)
13000
Tensile Elongation at Break (% @ 73 Deg: F)
30
USDA Compliant
Yes
Max. Recommended Use Temp (Deg:F)
180
3A Dairy Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
1.41
UL94 Flammability Rating Method: UL 94
H-B
CoLT Expansion (x 10-5 in./in./Deg:F)
4.7
Thermal Conductivity (BTU-in/ft²-hr-°F)
2.5

Description

DELRIN® Sheets and Delrin Rods have many of the same characteristics of industrial metals such as brass, aluminum, zinc & stainless steel. Delrin plastic is a homopolymer acetal (POM). Typical properties include stiffness, dimensional stability, impact resistance, and structural strength. Delrin® 150 is standard general purpose, unfilled acetal. This grade has the best impact toughness of all unfilled Delrin products. Delrin Rods are Produced in Standard 8 Foot Lengths. (Maximum Length is 8 Foot)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.