
Black Delrin Homopolymer Sheet, 0.250 Thick, 12 X 24
Mfr # SDELBK.250-12X24
Zoro # G600909892
product price: $90.39
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
24
Width
12
Height
0.25
Material
Delrin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SDELBK.250-12X24
Zoro #
G600909892
UPC #
-
Country of Origin
Multiple
Dimensions
Length
24
Width
12
Height
0.25
Details
Color
Black
Material
Delrin
Weight
16
3A Dairy Compliant
Yes
Tensile Elongation at Break (% @ 73 Deg: F)
30
CoLT Expansion (x 10-5 in./in./Deg:F)
4.7
UL94 Flammability Rating Method: UL 94
H-B
Thermal Conductivity (BTU-in/ft²-hr-°F)
2.5
Max. Recommended Use Temp (Deg:F)
180
Specific Gravity (73 Deg: g/cm3)
1.41
Flexural Strength (psi @ 73 Deg: F)
13000
FDA Compliant
Yes
Dielectric Strength (volts/mil)
450
Tensile Strength (psi @ 73 Deg;)
11000
USDA Compliant
Yes
NSF Compliant
Yes
Description
DELRIN® Sheets and Delrin Rods have many of the same characteristics of industrial metals such as brass, aluminum, zinc & stainless steel. Delrin plastic is a homopolymer acetal (POM). Typical properties include stiffness, dimensional stability, impact resistance, and structural strength. Delrin® 150 is standard general purpose, unfilled acetal. This grade has the best impact toughness of all unfilled Delrin products. Delrin Rods are Produced in Standard 8 Foot Lengths. (Maximum Length is 8 Foot)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.