Black Delrin Homopolymer Sheet, 0.750 Thick, 12 X 12

  • Mfr # SDELBK.750-12X12

  • Zoro # G300908003


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
0.75
Width
12
Length
12
Weight
47
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDELBK.750-12X12
Zoro #
G300908003
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.75
Width
12
Length
12

Details

Color
Black
Weight
47
Material
Delrin
Max. Recommended Use Temp (Deg:F)
180
NSF Compliant
Yes
Thermal Conductivity (BTU-in/ft²-hr-°F)
2.5
Specific Gravity (73 Deg: g/cm3)
1.41
FDA Compliant
Yes
Tensile Elongation at Break (% @ 73 Deg: F)
30
Dielectric Strength (volts/mil)
450
CoLT Expansion (x 10-5 in./in./Deg:F)
4.7
Flexural Strength (psi @ 73 Deg: F)
13000
Tensile Strength (psi @ 73 Deg;)
11000
USDA Compliant
Yes
3A Dairy Compliant
Yes
UL94 Flammability Rating Method: UL 94
H-B

Description

DELRIN® Sheets and Delrin Rods have many of the same characteristics of industrial metals such as brass, aluminum, zinc & stainless steel. Delrin plastic is a homopolymer acetal (POM). Typical properties include stiffness, dimensional stability, impact resistance, and structural strength. Delrin® 150 is standard general purpose, unfilled acetal. This grade has the best impact toughness of all unfilled Delrin products. Delrin Rods are Produced in Standard 8 Foot Lengths. (Maximum Length is 8 Foot)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.