Shop PROFESSIONAL PLASTICS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Black Delrin Homopolymer Sheet, 3.000 X 24.000 X 48.000 ( Each)
- Mfr # SDELBK3.000X24.000X48.000
- Zoro # G400909450
product price:
$
2,866.99
/ea
Key Features
Color
Black
Material
Delrin
Weight
185
Width
24
Length
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDELBK3.000X24.000X48.000
- Zoro #
- G400909450
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Black
- Material
- Delrin
- Weight
- 185
- Tensile Elongation at Break (% @ 73 Deg: F)
- 30
- FDA Compliant
- Yes
- Flexural Strength (psi @ 73 Deg: F)
- 13000
- Tensile Strength (psi @ 73 Deg;)
- 11000
- NSF Compliant
- Yes
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 2.5
- USDA Compliant
- Yes
- 3A Dairy Compliant
- Yes
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 4.7
- Dielectric Strength (volts/mil)
- 450
- UL94 Flammability Rating Method: UL 94
- H-B
- Max. Recommended Use Temp (Deg:F)
- 180
- Specific Gravity (73 Deg: g/cm3)
- 1.41
Dimensions
- Width
- 24
- Length
- 48
- Height
- 3
Description
DELRIN® Sheets and Delrin Rods have many of the same characteristics of industrial metals such as brass, aluminum, zinc & stainless steel. Delrin plastic is a homopolymer acetal (POM). Typical properties include stiffness, dimensional stability, impact resistance, and structural strength. Delrin® 150 is standard general purpose, unfilled acetal. This grade has the best impact toughness of all unfilled Delrin products. Delrin Rods are Produced in Standard 8 Foot Lengths. (Maximum Length is 8 Foot)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.