Black Durapol Cdm 68910 Sheet, 0.192 5MM X 52.000 X 92.000 Each

  • Mfr # SDPOL5MMX52.000X92.000BK

  • Zoro # G300913489


product price:Ā  $3,097.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Black
Height
0.192
Width
52
Length
92
Weight
66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDPOL5MMX52.000X92.000BK
Zoro #
G300913489
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.192
Width
52
Length
92

Details

Color
Black
Weight
66
Specific Gravity (73 Deg: g/cm3)
1.9

Description

DurapolĀ® CDM ESD 68910N is a composite material based on glass mat reinforcement in combination with dissipative, high temperature and high corrosion resistant resin system. CDM ESD 68910N is a new generation material taking into account the necessity of thin walls machining. Electrostatic discharge damage electronic components and circuits every day. To use CDM will allow charges to move slowly out of the circuit and will ensure the quality of your production. CDM ESD product have guaranteed dissipative characteristics. The CDM range of products exhibits higher mechanical and resistance properties as standard composite materials. The random glass mat substrate present in the CDM ESD 68910N minimizes delamination problems during machining or pallet use. The relative low thermal conductivity in the CDM materials allows quick pallet turnaround eliminating most of the time both the necessity to provide a cooling station and the process heat sink effect experienced in the metallic pallets. CDM materials can substitute metallic solder frames with great advantages. Flux resistance is depending on composition and pH level. CDM has been developed to have a better withstand towards chemicals. To preserve the stability of CDM material, a regular cleaning can still be made. Due to the high fiberglass content, machining is recommended with carbide or diamond toolings. Precise machining with very accurate tolerances can be achieved by experts in the conception and machining of pallets. Applications: Full process solder wave, SMT and selective soldering process - Components insertion - Silk screen printing of solder paste in SMT - SMT placement Reflow soldering - Components protection - Testing of PCBs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.