Shop PROFESSIONAL PLASTICS
Additional $160.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Black Ensolite Mlc Strip, 0.062 X 56.000 Wide X 75 FT Each
- Mfr # SENSO.062X56.000X50FTBKMLC
- Zoro # G700931502
product price:
$
406.99
/ea
Key Features
Color
Black
Material
Ensolite Foam
Length
900
Width
56 in
Height
0.062
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SENSO.062X56.000X50FTBKMLC
- Zoro #
- G700931502
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Black
- Material
- Ensolite Foam
- Weight
- 60
- Specific Gravity (73 Deg: g/cm3)
- 0.5
Dimensions
- Length
- 900
- Width
- 56 in
- Height
- 0.062
Description
Ensolite PVC-NBR is an energy absorbing foam originally deveoped by NASA to protect pressure from damage.It has virtually 100% memory and is waterproof. The Ensolite® product line offers a broad range of products based on PVC/NBR for applications in the athletic, flotation, industrial, and automotive markets. The continuous roll stock provides economies in fabrication. Made in several grades and densities.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.