Black Epdm 65A Rubber Sheet, 0.187 X 36.000WD X 35 FT ( Each)

  • Mfr # SEPDMBK.187X36.000X35FT-65A

  • Zoro # G600906822


product price:  $1,690.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Height
0.187
Material
EPDM Rubber
Weight
193
Length
420
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEPDMBK.187X36.000X35FT-65A
Zoro #
G600906822
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.187
Length
420
Width
36

Details

Color
Black
Material
EPDM Rubber
Weight
193

Description

EPDM (Ethylene Propylene Diene Monomer) sheet provides outstanding resistance to weathering, ozone and UV exposure. It is highly recommended for applications where the elastomer will have excessive exposure to the environment. It provides excellent chemical resistance and dynamic properties. E.P.D.M. material is considered a non-oil resistant material. EPDM Rubber Sheet is a variety of thicknesses and rolls sizes. Typically supplied in 36" wide in 50 A & 60 A Durometer hardnesses Standard Size Rolls: 1/32" x 150 ft 1/16" x 75 ft 3/32" x 75 ft 1/8" x 50 ft 3/16" x 35 ft 1/4 x 35 ft 3/8" x 25 ft 1/2" x 37ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.