Black Epdm Rubber Strip, 0.250 Thick X 36.000 Inch X 35 FT ( Each)

  • Mfr # SEPDMBK.250X36.000X35FT

  • Zoro # G800910292


product price:  $1,268.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Black
Width
36
Weight
258
Material
EPDM Rubber
Length
420
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEPDMBK.250X36.000X35FT
Zoro #
G800910292
UPC #
-
Country of Origin
Multiple

Dimensions

Width
36
Length
420
Height
0.25

Details

Color
Black
Weight
258
Material
EPDM Rubber

Description

EPDM (Ethylene Propylene Diene Monomer) sheet provides outstanding resistance to weathering, ozone and UV exposure. It is highly recommended for applications where the elastomer will have excessive exposure to the environment. It provides excellent chemical resistance and dynamic properties. E.P.D.M. material is considered a non-oil resistant material. EPDM Rubber Sheet is a variety of thicknesses and rolls sizes. Typically supplied in 36" wide in 50 A & 60 A Durometer hardnesses Standard Size Rolls: 1/32" x 150 ft 1/16" x 75 ft 3/32" x 75 ft 1/8" x 50 ft 3/16" x 35 ft 1/4 x 35 ft 3/8" x 25 ft 1/2" x 37ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.