Black Flame-Retardant ABS Sheet Hair-Cell 1 Side, 0.125 X 48.000 X 96

  • Mfr # SABSFRBK.125X48.000X96.000

  • Zoro # G700908764


product price:  $383.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Black
Material
ABS Sheet
Height
0.125
Width
48
Length
96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SABSFRBK.125X48.000X96.000
Zoro #
G700908764
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.125
Width
48
Length
96

Details

Color
Black
Material
ABS Sheet
Weight
29
UL94 Flammability Rating Method: UL 94
V-0
Specific Gravity (73 Deg: g/cm3)
1.3

Description

ABS FR Sheet (Flame Retardant - Fire Rated ABS Sheet) Vacuum-Forming Grade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.