Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Black Formex GK-17 Flame-Retardant PP Sheet, 0.017 X 24.000 X 48.000
- Mfr # SPROFRBK.017X24.000X48.000GK17
- Zoro # G200907274
product price:
$
140.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
48
Width
24
Height
0.017
Weight
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPROFRBK.017X24.000X48.000GK17
- Zoro #
- G200907274
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 48
- Width
- 24
- Height
- 0.017
Details
- Color
- Black
- Weight
- 1
- Material
- Formex
- Specific Gravity (73 Deg: g/cm3)
- 1.13
Description
Formex GK Sheets FormexTM GK materials are used in order to comply with UL, CSA, IEC, VDE, TUV, BSR or MITI standards when there is a need for electrical insulators and barriers. This unique product line has successfully replaced a variety of flame retardant sheet materials including polycarbonate, polyester, PVC and aramid papers. Formex GK-17 & Formex GK-17BK 0.017 inch thick - Standard Sheet Size is 24" x 48", Also Available in Longer Rolls Superior dielectric strength Continuous use temperature to 115°C / 239°F Score and fold to fabricate economical 3-D parts Fold repeatedly without cracking or splitting High dielectric breakdown strength UL 94 V-0 flame class & RoHS compliant Non-hygroscopic & Superior Chemical Resistance Also Available In: Formex GK-10 & Formex GK-10BK (.010" thick) Formex GK-30 & Formex GK-30BK (.030" thick) Formex GK-40 & Formex GK-40BK (.040' thick) Formex GK-62 & Formex GK-62BK (.062 thick) Formex GK-160 PEP (.160" thick) Formex GK-240 PEP (.240" thick)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.