Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Black Gravo-Tac 210214, 0.062 X 24.000 X 48.000 ( Each)
- Mfr # SGRAVOTAC.062X24X48BK210214
- Zoro # G600931862
product price:
$
154.99
/ea
Free Shipping & Returns
Key Features
Width
24
Weight
5
Height
0.062
Length
48
Material
Braille Sign
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGRAVOTAC.062X24X48BK210214
- Zoro #
- G600931862
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Black
- Weight
- 5
- Material
- Braille Sign
- Specific Gravity (73 Deg: g/cm3)
- 1.5
Dimensions
- Width
- 24
- Height
- 0.062
- Length
- 48
Description
GravoTac® raised letter signage - A growing favorite for indoor signage, the design of GravoTac provides the core (substrate) and cap (profile) layers separately. By outlining the desired images or text in the adhesive backed profile layer, and peeling away the excess material, GravoTac creates raised letter signage capable of complying with all ADA raised-letter regulations. The raised letter process is also a great way to create multi-colored signage with your engraving machine.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.