Black HDPE 48 L, 0.156 W

  • Mfr # RHDPEBK.156X48.000WRS-25LB

  • Zoro # G300909369


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Material
HDPE
Color
Black
Length
48
Width
0.156
Weight
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHDPEBK.156X48.000WRS-25LB
Zoro #
G300909369
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48
Width
0.156
Height
0.156

Details

Material
HDPE
Color
Black
Weight
27

Description

HDPE Welding Rods are available in both coils and straight lengths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.