Zoro Homepage

Black Med Density Closed Cell Neoprene, M1207 Pressure-Sensitive 1 Sid

  • Mfr # SNEOBKR42711.00X1.5X25FTCCPSA1

  • Zoro # G500931320


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
19.945
Width
19.945
Weight
7
Height
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNEOBKR42711.00X1.5X25FTCCPSA1
Zoro #
G500931320
UPC #
-
Country of Origin
Multiple

Dimensions

Length
19.945
Width
19.945
Height
1.5

Details

Color
Black
Weight
7
Specific Gravity (73 Deg: g/cm3)
0.4

Description

Neoprene foam (closed cell neoprene foam) (aka Monarch) is a flexible and durable sponge rubber that provides good thermal and moisture insulation. Additionally, neoprene rubber is form-fitting and can resist the effects of ozone, sunlight, oxidation as well as many petroleum derivatives and chemicals. Neoprene sheets and other forms of this foam can also resist breakdown caused by water, and can become temporarily stable because water and air can become isolated in its unique molecular structure. Some of the many uses of neoprene pads include sports gloves, waders, wet suits, insulated can-holders, knee and elbow pads, expansion joint filler in masonry and concrete, and filler support sealant in traffic bearing joints. Neoprene foam is suitable for headband padding on PPE Medical Face Shields during COVID 19 Coronavirus Outbreak. Please Call Us for Current Lead-Times - Extreme Demand Product Foam Types: Neoprene Regular, and Neoprene High Quality Neoprene Regular Foam is a good quality foam with a firm feel. Common applications include water resistant clothing, heat insulating clothing, joint filler for road construction, and gaskets. Typical life is 5-20 years. Neoprene High Quality Foam is an excellent quality foam with a firm feel. Common applications include water resistant clothing, heat insulating clothing, joint filler for road construction, and gaskets. Typical life is 8-35 years. Standard Thicknesses: 1/8", 1/4", 3/8", 1/2", 3/4", 1" and 2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.