Black Nitrile Buna-N Sheet, 0.125 X 36.000 Wide X 25 FT ( Each)

  • Mfr # SNITBK.125X36.000X35FT

  • Zoro # G800914610


product price:  $564.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Height
0.125
Material
Buna-N
Width
36
Length
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNITBK.125X36.000X35FT
Zoro #
G800914610
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.125
Width
36
Length
300

Details

Color
Black
Material
Buna-N
Weight
92

Description

Nitrile rubber (NBR) (Buna N)is a general purpose material resistant to a large variety of oils and greases. It is the workhorse of oil sealing owing to cost/performance compromise. Different nitrile compounds are available for fuels and for industrial fluids. Nitrile rubber is generally serviceable between -40°C and 105°C; it can withstand 120°C intermittently. It is not recommended for glycol-based brake fluids and EP-type lubricants. Types: Black Nitrile NBR (Buna-N) - STANDARD Black NBR sheet, commercial grade, smooth finish. Excellent resistance to oils, solvents and fuel. Meets ASTM D2000-BF. Material will be supplied as Durometer 60 unless otherwise stated. White FDA Nitrile - SPECIAL White NBR Food-Grade sheet, made from FDA-approved ingredients. Plate finish, good resistance to abrasion. Used for general gasketing, countertops and skirting in all areas of food processing. Non toxic and non-marking. Meets ASTM D2000-2BF.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.