Shop PROFESSIONAL PLASTICS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Black Nitrile Buna-N Sheet, 0.250 X 36.000 Wide X 10 FT ( Each)
- Mfr # SNITBK.250X36.000X10FT
- Zoro # G100914488
product price:
$
447.99
/ea
Key Features
Color
Black
Material
Buna-N
Weight
74
Height
0.25
Length
120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SNITBK.250X36.000X10FT
- Zoro #
- G100914488
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 0.25
- Length
- 120
- Width
- 36
Details
- Color
- Black
- Material
- Buna-N
- Weight
- 74
Description
Nitrile rubber (NBR) (Buna N)is a general purpose material resistant to a large variety of oils and greases. It is the workhorse of oil sealing owing to cost/performance compromise. Different nitrile compounds are available for fuels and for industrial fluids. Nitrile rubber is generally serviceable between -40°C and 105°C; it can withstand 120°C intermittently. It is not recommended for glycol-based brake fluids and EP-type lubricants. Types: Black Nitrile NBR (Buna-N) - STANDARD Black NBR sheet, commercial grade, smooth finish. Excellent resistance to oils, solvents and fuel. Meets ASTM D2000-BF. Material will be supplied as Durometer 60 unless otherwise stated. White FDA Nitrile - SPECIAL White NBR Food-Grade sheet, made from FDA-approved ingredients. Plate finish, good resistance to abrasion. Used for general gasketing, countertops and skirting in all areas of food processing. Non toxic and non-marking. Meets ASTM D2000-2BF.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.