Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Black Noryl EN265 Sheet, 0.250 X 24.000 X 48.000 ( Each)
- Mfr # SNORBK.250X24.000X48.000
- Zoro # G100913603
product price:
$
320.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Noryl
Height
0.25
Width
24
Weight
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNORBK.250X24.000X48.000
- Zoro #
- G100913603
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Black
- Material
- Noryl
- Weight
- 12
- USDA Compliant
- Yes
- Specific Gravity (73 Deg: g/cm3)
- 1.08
- Tensile Elongation at Break (% @ 73 Deg: F)
- 25
- Flexural Strength (psi @ 73 Deg: F)
- 14400
- FDA Compliant
- Yes
- UL94 Flammability Rating Method: UL 94
- V-0
- Dielectric Strength (volts/mil)
- 500
- Tensile Strength (psi @ 73 Deg;)
- 9200
Dimensions
- Height
- 0.25
- Width
- 24
- Length
- 48
Description
Noryl® EN265, Noryl® GFN3 & Noryl® SE1 GFN3 are available in rod and slab forms. Noryl® EN265 (Black), contains a self-extinguishing additive. GFN3 (30% glass-filled) (Standard Color Grey) Noryl® SE1 GFN3 (30% glass-filled with self-extinguishing additive) (Standard Grey). Noryl's overall physical properties are excellent: low moisture absorption and heat resistance of 265° F at 264 psi combine to make Noryl a truly high performance material at very cost effective rates. Parts are easily machined to fill a variety of needs. Used in appliances, liquid handling equipment, and numerous other applications. Noryl is attacked by petroleum products, so knowing the environment which the Noryl part will be exposed to is vital.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.