Black Pipe Grade HDPE Sheet, 1.000 X 48.000 X 96.000 Each

  • Mfr # SHDPEPIPEGRDBK1.000X48X96

  • Zoro # G900909288


product price: $653.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Black
Weight
168
Height
1
Length
96
Width
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHDPEPIPEGRDBK1.000X48X96
Zoro #
G900909288
UPC #
-
Country of Origin
Multiple

Dimensions

Height
1
Length
96
Width
48

Details

Color
Black
Weight
168
Material
HDPE Sheet
Specific Gravity (73 Deg: g/cm3)
0.96

Description

Pipe Grade HDPE Sheet HDPE Pipe Grade Sheet has a higher molecular weight material than our standard HDPE. The material displays improved performance characteristics in a variety of piping applications. In addition, the material is UV stabilized and ideal for use in demanding outdoor applications. It retains its properties between -220°F and 180°F and resists most chemicals. It is also NSF certified under Standard 61 to be used in potable water piping systems. Densetec HDPE Pipe Grade can be used in a variety of applications including manhole lids and bottoms, pipe reducers, trenches, sumps, pipe flanges, pipe end caps, tanks, milled flange adapters and lifting lugs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.