
Black Pipe Grade HDPE Sheet, 4.000 X 48.000 X 96.000 Each
Mfr # SHDPEPIPEGRDBK4.000X48X96
Zoro # G300907877
product price: $5,707.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
Key Features
Color
Black
Material
HDPE Sheet
Weight
669
Length
96
Width
48
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SHDPEPIPEGRDBK4.000X48X96
Zoro #
G300907877
UPC #
-
Country of Origin
Multiple
Dimensions
Length
96
Width
48
Height
4
Details
Color
Black
Material
HDPE Sheet
Weight
669
Specific Gravity (73 Deg: g/cm3)
0.96
Description
Pipe Grade HDPE Sheet HDPE Pipe Grade Sheet has a higher molecular weight material than our standard HDPE. The material displays improved performance characteristics in a variety of piping applications. In addition, the material is UV stabilized and ideal for use in demanding outdoor applications. It retains its properties between -220°F and 180°F and resists most chemicals. It is also NSF certified under Standard 61 to be used in potable water piping systems. Densetec HDPE Pipe Grade can be used in a variety of applications including manhole lids and bottoms, pipe reducers, trenches, sumps, pipe flanges, pipe end caps, tanks, milled flange adapters and lifting lugs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.