Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Polypropylene Sheet, 1.000 X 48.000 X 96.000 ( Each)

  • Mfr # SPROBK1.000X48.000X96.000

  • Zoro # G900907109


product price: $533.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Black
Height
1
Weight
157
Width
48
Length
96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPROBK1.000X48.000X96.000
Zoro #
G900907109
UPC #
-
Country of Origin
Multiple

Dimensions

Height
1
Width
48
Length
96

Details

Color
Black
Weight
157
Specific Gravity (73 Deg: g/cm3)
0.9

Description

Polypropylene Sheets - Black Homopolymer PP Sheets - This crystalline material is noted for its high strength-to-weight ratio, excellent chemical resistance and high performance in thermoforming and corrosive environments. Product Details: Appropriate for applications to 180°F (82°C) Resists most acids, alkalis and solvents Thermoforming performance Chemical- and corrosion-resistant No moisture absorption Standard Sizes: 48" x 96" with gauge sizes ranging from 1/16" to 3" 48"x 120" with gauge sizes ranging from 1/8" to 2" 60" x 120" sheets with gauge sizes ranging from 1/8" to 1"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.