Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Repro UHMW Sheet, 1.000 Thick, 24 X 48

  • Mfr # SUHMWBK1.000REPRO-24X48

  • Zoro # G700907422


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight
164
Height
1
Length
48
Width
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUHMWBK1.000REPRO-24X48
Zoro #
G700907422
UPC #
-
Country of Origin
Multiple

Dimensions

Height
1
Length
48
Width
24

Details

Color
Black
Weight
164
Specific Gravity (73 Deg: g/cm3)
0.94

Description

UHMW Sheet & UHMW Rod Reprocessed (Repro) offers a combination of excellent properties, outstanding abrasion resistance, superior impact resistance, non-sticking and self-lubricating properties and good mechanical properties. Available Colors: Black, Green, Red, Orange and Yellow. Some grades have a solid color while others may have speckled pattern. Rods are manufactured in 10 foot lengths & will be cut in-half for shipping unless otherwise stated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.