
Black Repro UHMW Sheet, 1.000 Thick, 48 X 48
Mfr # SUHMWBK1.000REPRO-48X48
Zoro # G500909688
product price: $523.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
48
Weight
164
Height
1
Width
48
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUHMWBK1.000REPRO-48X48
Zoro #
G500909688
UPC #
-
Country of Origin
Multiple
Dimensions
Length
48
Height
1
Width
48
Details
Color
Black
Weight
164
Specific Gravity (73 Deg: g/cm3)
0.94
Description
UHMW Sheet & UHMW Rod Reprocessed (Repro) offers a combination of excellent properties, outstanding abrasion resistance, superior impact resistance, non-sticking and self-lubricating properties and good mechanical properties. Available Colors: Black, Green, Red, Orange and Yellow. Some grades have a solid color while others may have speckled pattern. Rods are manufactured in 10 foot lengths & will be cut in-half for shipping unless otherwise stated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.