Black Starlite XL Sheet, 0.250 X 60.000 X 96.000 ( Each)

  • Mfr # SSTARLTBK.250X60.000X96.000

  • Zoro # G800913835


product price:  $231.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Black
Width
60
Material
StarLite
Weight
49
Height
0.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSTARLTBK.250X60.000X96.000
Zoro #
G800913835
UPC #
-
Country of Origin
Multiple

Dimensions

Width
60
Height
0.25
Length
96

Details

Color
Black
Material
StarLite
Weight
49
Specific Gravity (73 Deg: g/cm3)
0.9

Description

King StarLite® XL is a lightweight cellular polymer that replaces plywood upholstery backing on boats. It can be easily formed into curved shapes, holds staples firmly, and cannot rot. King StarLite® XL is environmentally stabilized to withstand harsh marine conditions, as do its companion products, such as King StarBoard® Starlite XL resists odor, even in wet environments and is an excellent substrate for mounting instruments. It is able to securely hold staples and screws. Applications:Cutting Boards, Deck Component and Equipment Mounts, Cockpit Covers, Tackle Centers, Recess Hatches and Bait Well Covers, Electronics Mountings, Doorstops and Thresholds. Thicknesses: 1/4", 1/2", 3/4" & 1" Available in large sheets up to 60" x 96" - Custom sheet sizes also available. We can manufacture your custom boat components on our cnc router for smooth rounded edges. Send us your dimensions for a custom quotation today.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.