Shop PROFESSIONAL PLASTICS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Black Starlite XL Sheet, 0.500 X 60.000 X 96.000 ( Each)
- Mfr # SSTARLTBK.500X60.000X96.000
- Zoro # G000913864
product price:Ā
$
371.99
/ea
Key Features
Color
Black
Weight
98
Material
StarLite
Height
0.5
Width
60
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSTARLTBK.500X60.000X96.000
- Zoro #
- G000913864
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 0.5
- Width
- 60
- Length
- 96
Details
- Color
- Black
- Weight
- 98
- Material
- StarLite
- Specific Gravity (73 Deg: g/cm3)
- 0.9
Description
King StarLiteĀ® XL is a lightweight cellular polymer that replaces plywood upholstery backing on boats. It can be easily formed into curved shapes, holds staples firmly, and cannot rot. King StarLiteĀ® XL is environmentally stabilized to withstand harsh marine conditions, as do its companion products, such as King StarBoardĀ® Starlite XL resists odor, even in wet environments and is an excellent substrate for mounting instruments. It is able to securely hold staples and screws. Applications:Cutting Boards, Deck Component and Equipment Mounts, Cockpit Covers, Tackle Centers, Recess Hatches and Bait Well Covers, Electronics Mountings, Doorstops and Thresholds. Thicknesses: 1/4", 1/2", 3/4" & 1" Available in large sheets up to 60" x 96" - Custom sheet sizes also available. We can manufacture your custom boat components on our cnc router for smooth rounded edges. Send us your dimensions for a custom quotation today.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.