Black Tivar 88 Burngard Sheet, 0.500 Thick, 48 X 120

  • Mfr # SUHMW88BG.500-48X120

  • Zoro # G800913262


product price: $2,686.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Color
Black
Width
48
Weight
106
Material
Tivar
Length
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUHMW88BG.500-48X120
Zoro #
G800913262
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48
Length
120
Height
0.5

Details

Color
Black
Weight
106
Material
Tivar
Specific Gravity (73 Deg: g/cm3)
0.965
UL94 Flammability Rating Method: UL 94
V-0

Description

Tivar® 88 is a premium lining material for bulk handling. Tivar® 88 is noted for its performance in promoting bulk solids flow of cohesive or non-free flowing materials due to its low surface friction. TIVAR® 88 liners are the perfect solution when you need to reduce or eliminate arching, ratholing, and erratic material flow challenges in bins, bunkers, hoppers and chutes, railcars, etc. Although every application is unique, some have specific environmental challenges. Quadrant has developed several proprietary formulation packages for TIVAR® 88 that enhance certain properties without negatively impacting TIVAR® 88's key properties. Tivar 88-2 Lubricant Filled can be fabricated - and welded - to provide a solution for nearly any application, whether it's a seamless, drop-in liner; a framed-in liner or even a replacement liner. Quadrant's SystemTIVAR® Engineering continually works on new solutions for current and future application challenges. Tivar 88-2 ESd - Promotes reliable bulk material flow, Abrasion, chemical and corrosion-resistant, Low coefficient of friction (C.O.F), No moisture absorption, and Reduces and/or eliminates plugging and arching TIVAR® 88 UV Resistant - For applications in outdoor environments that receive high exposure to ultra violet rays, and prevents premature degradation of material. TIVAR® 88 with BurnGuardTM - For applications in which the TIVAR® 88 liner might be exposed to combustion, TIVAR 88 with BurnGuardTM has flame retardant properties. When the source of the combustion is removed, TIVAR 88 with BurnGuardTM self extinguishes and experiences no further impact. TIVAR® 88 with BurnGuardTM meets MSHA 1C-112/1 for underground mining and has a UL94 V-0 Flammability Rating. TIVAR® 88 ESd (Electro Static Dissipative)- In dusty or volatile environments, TIVAR® 88 ESd protects against the build-up of electrical charges.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.