Black Tivar Dry Slide UHMW Sheet, 0.250 X 48.000 X 96.000 ( Each)

  • Mfr # SUHMWDSBK.250X48.000X96.000

  • Zoro # G900914565


product price:  $787.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight
41
Length
96
Material
Tivar
Height
6.822
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SUHMWDSBK.250X48.000X96.000
Zoro #
G900914565
UPC #
-
Country of Origin
Multiple

Dimensions

Length
96
Height
6.822
Width
6.822

Details

Color
Black
Weight
41
Material
Tivar
Heat Deflection Temp. (264 psi) Deg:F
116
Flexural Strength (psi @ 73 Deg: F)
106
CoLT Expansion (x 10-5 in./in./Deg:F)
190
Max. Recommended Use Temp (Deg:F)
180
Tensile Strength (psi @ 73 Deg;)
4800
UL94 Flammability Rating Method: UL 94
HB
Tensile Elongation at Break (% @ 73 Deg: F)
200
Specific Gravity (73 Deg: g/cm3)
0.94

Description

Tivar® DrySlide UHMW Sheet - Modified with special dry lubricants, Tivar® DrySlide has the lowest coefficient of friction of any of the Tivar®products. The enhanced coefficient of friction and anti-static properties make Tivar® DrySlide an excellent performer in dusty environments. Even damp boxes or parcels covered in shrink-wrap won't stick to Tivar® DrySlide. In addition, the enhanced surface lubricity won't mar packaging or products, but allow them to move freely without jamming from dirt, grit or static build-up. Tivar® DrySlide is and available in 48" x 120" sheets, with gauge sizes ranging from 1/4" to 2". Applications: - Belt skirting - Chute liners - Conveying components: bearings, belt guides, chain guides, curves, guide rails, wearstrips - Dead plates - Diverter bars - Guide rollers - Hitch plates - Hopper liners - Liners for gravity flow applications - Roller covers - Transfer plates - Under belt wearstrips

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.