Shop PROFESSIONAL PLASTICS
Additional $80.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Black#2025 Cast Acrylic Paper-Masked Sheet, 0.062 X 48.000 X 72.000
- Mfr # SACRBK2025.062X48.000X72.000CP
- Zoro # G600907126
product price:Â
$
127.99
/ea
Key Features
Color
Black
Width
48
Length
72
Weight
10
Material
Plexiglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SACRBK2025.062X48.000X72.000CP
- Zoro #
- G600907126
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 48
- Length
- 72
- Height
- 0.062
Details
- Color
- Black
- Weight
- 10
- Material
- Plexiglass
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 5
- Heat Deflection Temp. (264 psi) Deg:F
- 210
- Tensile Elongation at Break (% @ 73 Deg: F)
- 2
- Tensile Strength (psi @ 73 Deg;)
- 8000
- FDA Compliant
- Yes
- Dielectric Strength (volts/mil)
- 400
- Specific Gravity (73 Deg: g/cm3)
- 1.18
- Max. Recommended Use Temp (Deg:F)
- 200
- Flexural Strength (psi @ 73 Deg: F)
- 12000
Description
CAST Acrylic Sheets in Clear, Black, White, Grey, Bronze, Blue, Red, Yellow, Green
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.