Black/Ivory KHS200 Micarta Sheet, 0.315 X 39.000 X 79.000 Each

  • Mfr # SKHS200.315X39X79BKIVORY

  • Zoro # G500913463


product price:  $2,242.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
0.315
Material
Micarta
Width
39
Weight
81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKHS200.315X39X79BKIVORY
Zoro #
G500913463
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.315
Width
39
Length
79

Details

Color
Black
Material
Micarta
Weight
81
Specific Gravity (73 Deg: g/cm3)
2.2

Description

Micarta KHS200 Knife Handle Stock is a sturdy, durable phenolic laminate for knife handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.