Black/White Gravoply 2 210226, 0.062 X 24.000 X 48.000 ( Each)

  • Mfr # SGRAV2.062X24X48BKWH210226

  • Zoro # G900932262


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight
5
Length
48
Width
24
Material
Gravoply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGRAV2.062X24X48BKWH210226
Zoro #
G900932262
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48
Width
24
Height
0.062

Details

Color
Black
Weight
5
Material
Gravoply

Description

Gravoply 2 Engraving StockThe micro thin .001" foil cap of Gravoply 2 allows for very fine detailed engraving. While this is perfect for small text and/or intricate logos required of many indoor applications, the thicker cap of Gravoply 1 may be better for many industrial applications where long-term cap durability may be put to the test. Gravoply 2 comes Standard with a Matte Surface Finish Surface - Matte (STANDARD) Profile engraving depth .002" - .003" Standard Sheet Size: 24" x 48" Composition: ABS Note: Also available in Gravoply 2 Gloss, which has a Glossy Clear Protective Cap Layer. Click HERE for Colors and Finishes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.